Check Availability
  • DAYTON 

    Stationary Electric Lift Scissor Lift Table, 3500 lb. Load Capacity, Lifting Height Max. 43-5/8"

  • Item # 38TJ93
  • Mfr. Model # 38TJ93
Stationary Electric Lift Scissor Lift Table, 3500 lb. Load Capacity, Lifting Height Max. 43-5/8"
Qty
  • Web Price
    $6,094.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This low-profile table features a lowered height of 4-5/16" or less to allow easy loading and unloading with a hand pallet truck (requires an optional ramp). It also features a 4-sided electrical perimeter toe guard and hand control.
Show More Close
 

Technical Specifications

Item # 38TJ93
Mfr. Model # 38TJ93
UNSPSC #24101617
Catalog Page 1193
Shipping Weight 940.0 lbs
Country of Origin China *
Lift Table Item Scissor Lift Table
Load Capacity 3500 lb.
Lift Control Push Button
Lift Mechanism Hydraulic
Phase 1
Platform Length 48"
Platform Width 48"
Lift Table Platform Style Turntable
Lift Voltage 115VAC
Up Speed Seconds 40
Frame Material Steel
HP 1
Mobile/Stationary Stationary
Includes Hand Control, Control Cord, Power Cord, Molded Edge Platform
Lift Mobility Electric Lift
Lifting Height Max. 43-5/8"
Lifting Height Min. 7-5/8"
Number of Posts 0
* This product's country of origin is subject to change

Compliance and Restrictions