Check Availability
  • DAYTON 

    Stationary Electric Lift Scissor Lift Table, 2000 lb. Load Capacity, Lifting Height Max. 41-1/2"

  • Item # 38TJ92
  • Mfr. Model # 38TJ92
Stationary Electric Lift Scissor Lift Table, 2000 lb. Load Capacity, Lifting Height Max. 41-1/2"
Qty
  • Web Price
    $3,075.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton® scissor lift table is a fixed turntable lifting table designed to lift or lower the rated load. Features an integral turntable top, hand control, control cord, and power cord. 2000-lb. capacity. 115V.
Show More Close
 

Technical Specifications

Item # 38TJ92
Mfr. Model # 38TJ92
UNSPSC #24101617
Catalog Page 1193
Shipping Weight 772.0 lbs
Country of Origin China *
Lift Table Item Scissor Lift Table
Load Capacity 2000 lb.
Lift Control Push Button
Lift Mechanism Hydraulic
Phase 1
Platform Length 43"
Platform Width 43"
Lift Table Platform Style Turntable
Lift Voltage 115VAC
Up Speed Seconds 17
Frame Material Steel
HP 1
Mobile/Stationary Stationary
Includes Hand Control, Control Cord, Power Cord
Lift Mobility Electric Lift
Lifting Height Max. 41-1/2"
Lifting Height Min. 11-1/2"
Number of Posts 0
* This product's country of origin is subject to change

Compliance and Restrictions