Check Availability
  • DAYTON 

    Standard Cast Iron Indirect Drive Speed Reducer, Double Output, 1300 lb. Overhung Load

  • Item # 6Z428
  • Mfr. Model # 6Z428
Standard Cast Iron Indirect Drive Speed Reducer, Double Output, 1300 lb. Overhung Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6Z428
Mfr. Model # 6Z428
UNSPSC #26111503
Catalog Page 91
Shipping Weight 52.2 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type Indirect Drive
Shaft Orientation Right Angle
Duty Standard
Input RPM 1750
Nominal Output RPM 58
Worm Center Distance 2.62"
Overhung Load 1300 lb.
Nominal Ratio 30:1
Max. Input HP 1.5
Max. Output Torque 983 in.-lb.
Output Torque @ 1/2 HP 386 in.-lb.
Output Torque @ 3/4 HP 604 in.-lb.
Output Torque @ 1 HP 823 in.-lb.
Output Torque @ 1.5 HP 983 in.-lb.
Number of Stages 1
Rotation Forward/Reversible
Lubrication Klubersynth UH1 6-460
Seal Type Double Lip
Bearings Ball
Pinion Material Hardened Steel
Gear Type Worm
Gear Material Hardened and Ground Steel
Worm Gear Material Bronze
Housing Material Cast Iron
Finish Powdered Epoxy Paint
Single/Double Output/Universal Double Output
Solid/Hollow Output Shaft Solid
Output Shaft Dia. 1-1/4"
Standards AGMA
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms