Check Availability
  • DAYTON 

    Standard Cast Iron Indirect Drive Speed Reducer, Double Output, 1300 lb. Overhung Load

  • Item # 6Z425
  • Mfr. Model # 6Z425
Standard Cast Iron Indirect Drive Speed Reducer, Double Output, 1300 lb. Overhung Load
Qty
  • Web Price
    $776.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6Z425
Mfr. Model # 6Z425
UNSPSC #26111503
Catalog Page 91
Shipping Weight 75.0 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type Indirect Drive
Shaft Orientation Right Angle
Duty Standard
Input RPM 1750
Nominal Output RPM 44
Worm Center Distance 2.62"
Overhung Load 1300 lb.
Nominal Ratio 40:1
Max. Input HP 1
Max. Output Torque 1028 in.-lb.
Output Torque @ 1/3 HP 300 in.-lb.
Output Torque @ 1/2 HP 482 in.-lb.
Output Torque @ 3/4 HP 755 in.-lb.
Output Torque @ 1 HP 1028 in.-lb.
Number of Stages 1
Rotation Forward/Reversible
Lubrication Klubersynth UH1 6-460
Seal Type Double Lip
Bearings Ball
Pinion Material Hardened Steel
Gear Type Worm
Gear Material Hardened and Ground Steel
Worm Gear Material Bronze
Housing Material Cast Iron
Finish Powdered Epoxy Paint
Single/Double Output/Universal Double Output
Solid/Hollow Output Shaft Solid
Output Shaft Dia. 1-1/4"
Standards AGMA
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov