Check Availability
  • DAYTON 

    Standard Cast Iron Indirect Drive Speed Reducer, Single Output, 600 lb. Overhung Load

  • Item # 2Z307
  • Mfr. Model # 2Z307
  • (1)
Standard Cast Iron Indirect Drive Speed Reducer, Single Output, 600 lb. Overhung Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2Z307
Mfr. Model # 2Z307
UNSPSC #26111503
Catalog Page 92
Shipping Weight 12.45 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type Indirect Drive
Shaft Orientation Right Angle
Duty Standard
Input RPM 1750
Nominal Output RPM 45
Worm Center Distance 2.06"
Overhung Load 600 lb.
Nominal Ratio 39:1
Max. Input HP 0.5
Max. Output Torque 337.00 in.-lb.
Output Torque @ 1/8 HP 76 in.-lb.
Output Torque @ 1/6 HP 101 in.-lb.
Output Torque @ 1/4 HP 152 in.-lb.
Output Torque @ 1/3 HP 202 in.-lb.
Output Torque @ 1/2 HP 337 in.-lb.
Number of Stages 1
Rotation Forward/Reversible
Lubrication Klubersynth UH1 6-460
Seal Type Double Lip
Bearings Tapered Roller
Pinion Material Hardened Steel
Gear Type Worm
Gear Material Hardened and Ground Steel
Worm Gear Material Bronze
Housing Material Cast Iron
Finish Powdered Epoxy Paint
Single/Double Output/Universal Single Output
Solid/Hollow Output Shaft Solid
Output Shaft Dia. 3/4"
Standards AGMA
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms