Check Availability
  • DAYTON 

    Stair and Curb Climber, Aluminum

  • Item # 6W052
  • Mfr. Model # 6W052
Stair and Curb Climber, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dayton stair and curb climber kit gives hand trucks the ability to negotiate stairs and curbs more readily, which is ideal for delivery drivers of all types.
Show More Close
 

Technical Specifications

Item # 6W052
Mfr. Model # 6W052
UNSPSC #24101504
Catalog Page 1175
Shipping Weight 5.0 lbs
Country of Origin Taiwan *
Item Stair and Curb Climber
Material Aluminum
For Use With 6W046, 6W047, 6W048, 6W049
Includes Mounting Hardware and Replaceable Steel Skid Bars
* This product's country of origin is subject to change

Compliance and Restrictions