Check Availability
  • DAYTON 

    Stainless Steel Solenoid Valve Less Coil, 2-Way Valve Design, Normally Open Valve Configuration

  • Item # 3A428
  • Mfr. Model # 008049
Stainless Steel Solenoid Valve Less Coil, 2-Way Valve Design, Normally Open Valve Configuration
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3A428
Mfr. Model # 008049
UNSPSC #40141605
Catalog Page 2874
Shipping Weight 0.85 lbs
Country of Origin Mexico *
Item Solenoid Valve Less Coil
Solenoid Valve Product Group Solenoid Valve Less Coil
Valve Ways and Positions 2-Way
Valve Configuration Normally Open
Media - Valves Air, Steam, Water
Pipe Size - Valves 1/4"
Min. Operating Pressure Differential 0 psi
Max. Operating Pressure Differential Air/Inert Gas 75 psi
Max. Operating Pressure Differential Light Oil 75 psi
Max. Operating Pressure Differential Water 75 psi
Environmental Rating - Valves Corrosive, Indoor, Outdoor
Coefficient of Volume 0.17
Body Material - Valves Stainless Steel
Seal Material - Valves Buna-N
Orifice Dia. 3/32"
Safe Working Water Pressure 500 psi
Operation Type Direct Acting
Flow Range 0.22 to 1.9 gpm
Airflow Up to 12.5 scfm
Max. Fluid Temp. 180 Degrees F
Overall Length 1-1/2"
Overall Height 4"
For Use With Dayton Solenoid Coils
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms