Check Availability
  • DAYTON 

    Stainless Steel Replacement Drum Pump Tube For Use On 55 gal. Drums

  • Item # 5UWF5
  • Mfr. Model # 5UWF5
Stainless Steel Replacement Drum Pump Tube For Use On 55 gal. Drums
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UWF5
Mfr. Model # 5UWF5
UNSPSC #40151529
Catalog Page 2666
Shipping Weight 10.42 lbs
Country of Origin India *
Item Replacement Drum Pump Tube
Wetted Materials 316 Stainless Steel, Aluminum, PTFE
For Use With Designed for Emptying Containers, Carboys, Drums, Vats. Easily Handles Corrosive Liquids
GPM 24
Inlet Size 3/4"
Outlet Size 3/4"
Suction Tube Length 35-1/2"
Manufacturers Warranty Length 1 yr.
Discharge Tube Outlet ID Size 3/4"
Discharge Tube Outlet OD Size 1"
Discharge Tubing Material Tefzel
Height 40-1/4"
Max. Liquid Temp. 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In