Check Availability
  • DAYTON 

    Stainless Steel Booster Pump Flange Kit, 1-1/4 NPT Pipe Size (In.)

  • Item # 21R871
  • Mfr. Model # 21R871
Stainless Steel Booster Pump Flange Kit, 1-1/4 NPT Pipe Size (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21R871
Mfr. Model # 21R871
UNSPSC #40151726
Shipping Weight 4.84 lbs
Country of Origin India *
Item Booster Pump Flange Kit
Type Class 250
Pipe Size (In.) 1-1/4 NPT
Material Stainless Steel
Max. Operating Temp. 248 Degrees F
Max. Pressure (PSI) 362
Fits Pump 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6
Gasket Included
Includes Gasket, Companion Flange, (4) Nuts and (4) Bolts
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close