Check Availability
  • DAYTON 

    Speed Control,2-Speed,115/230V,0.5/0.25A

  • Item # 35YV92
  • Mfr. Model # 35YV92
Speed Control,2-Speed,115/230V,0.5/0.25A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fine tune ventilator performance with this Dayton® speed control. It can be used in manual or automated operation to control the demand of a ventilation system. Connect a single-pole, double-throw switch or relay (connected to thermostat, timer etc.) and toggle between two speeds for infinitely adjustable high and low speed settings. Use in schools, restaurants, multi-family structures, and condos. 2-speed. Includes transformer and hardware.
Show More Close
 

Technical Specifications

Item # 35YV92
Mfr. Model # 35YV92
UNSPSC #39121510
Catalog Page 2957
Shipping Weight 1.96 lbs
Country of Origin China *
Item Speed Control
Type 2-Speed
Voltage 115/230
Max. Amps 0.5/0.25
Max. Wattage 50
Switch Color Black
Plate Color Gray
Height (In.) 3-3/4
Width (In.) 5-3/4
Depth (In.) 2-3/4
For Use With 22PP68-22PP70, 43Y135-43Y139, 5DVR2A-5DVR4A, 5DVT2A-5DVT4A, 6KWH9A, 6KWJ0A, 6KWJ1A, 16D517A-16D521A, 20UD15-20UD17, 48C155-48C158, 48C178-48C190, 48C192
Includes Integral Transformer and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions