Check Availability
  • DAYTON 

    Solenoid Valve Coil, Coil Insulation Class F, 208/240VAC Voltage, 12 Watts

  • Item # 4A707
  • Mfr. Model # 011212
  • (1)
Solenoid Valve Coil, Coil Insulation Class F, 208/240VAC Voltage, 12 Watts Solenoid Valve Coil,208/240VAC,60/50 Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4A707
Mfr. Model # 011212
UNSPSC #40141605
Catalog Page 2874
Shipping Weight 0.55 lbs
Country of Origin Mexico *
Item Solenoid Valve Coil
Solenoid Valve Product Group Solenoid Valve Coil
Voltage 208/240VAC
Watts 12
Coil Insulation Class F
Coil Enclosure General Purpose No Junction Box
Hz 50/60
NEMA Rating 1
Electrical Connection 6" Leads
For Use With Dayton Solenoid Valve Bodies Only
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions