Check Availability
Solenoid Valve Coil, Coil Insulation Class B, 208/240VAC Voltage, 12 Watts Solenoid Valve Coil,208/240VAC,60/50 Hz
  • DAYTON 

    Solenoid Valve Coil, Coil Insulation Class B, 208/240VAC Voltage, 12 Watts

  • Item # 3A441
  • Mfr. Model # 011215
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3A441
Mfr. Model # 011215
UNSPSC #40141605
Catalog Page 2874
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Solenoid Valve Coil
Solenoid Valve Product Group Solenoid Valve Coil
Voltage 208/240VAC
Watts 12
Coil Insulation Class B
Coil Enclosure General Purpose No Junction Box
Hz 50/60
NEMA Rating 1
Electrical Connection Spade Terminal
For Use With Dayton Solenoid Valve Bodies Only
Standards UL Listed

* This product's country of origin is subject to change

Compliance and Restrictions