Check Availability
  • DAYTON 

    Sleeved Fire Damper,Square,Steel

  • Item # 20CK20
  • Mfr. Model # 20CK20
Sleeved Fire Damper,Square,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fire dampers offer protection in the case of a fire by preventing the flames from spreading through your ventilation and air ducts. Damper must be kept clean and protected from dirt, dust and other foreign materials prior to and after installation. Caulking is not necessary, nor is it allowed, between the damper sleeve and the wall or floor opening.
Show More Close
 

Technical Specifications

Item # 20CK20
Mfr. Model # 20CK20
UNSPSC #40101504
Shipping Weight 9.55 lbs
Country of Origin USA *
Item Fire Damper with Sleeve
Damper Item Sleeved Fire Damper
Damper Shape Square
Mounting Type Dynamic, Vertical
Nominal Duct Width 12"
Nominal Duct Height 12"
Damper Depth 3-11/16"
Material 22 ga. Galvanized Steel
Damper Height 11-3/4"
Damper Width 11-3/4"
Recommended Retaining Angle 2TGH2
Fire Rated 1-1/2 hr.
Free Area 0.643 sq. ft.
Fusible Link 165 Degrees F
For Use With Low Pressure HVAC Systems
Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
Includes Stainless Steel Closure Spring, UL Fusible Link
* This product's country of origin is subject to change

Compliance and Restrictions