Check Availability
  • DAYTON 

    Sleeved Fire Damper, Static, Vertical

  • Item # 20CK14
  • Mfr. Model # 20CK14
Sleeved Fire Damper, Static,  Vertical
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fire dampers offer protection in the case of a fire by preventing the flames from spreading through your ventilation and air ducts. Damper must be kept clean and protected from dirt, dust and other foreign materials prior to and after installation. Caulking is not necessary, nor is it allowed, between the damper sleeve and the wall or floor opening.
Show More Close
 

Technical Specifications

Item # 20CK14
Mfr. Model # 20CK14
UNSPSC #40101504
Shipping Weight 5.9 lbs
Country of Origin USA *
Item Fire Damper with Sleeve
Damper Item Sleeved Fire Damper
Damper Shape Square
Mounting Type Static, Vertical
Nominal Duct Width 8"
Nominal Duct Height 8"
Damper Depth 3-11/16"
Material 22 ga. Galvanized Steel
Damper Height 7-3/4"
Damper Width 7-3/4"
Recommended Retaining Angle 2TGG5
Fire Rated 1-1/2 hr.
Free Area 0.241 sq. ft.
Fusible Link 165 Degrees F
For Use With Low Pressure HVAC Systems
Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
Includes UL Fusible Link
* This product's country of origin is subject to change

Compliance and Restrictions