Check Availability
  • DAYTON 

    Single Function Timing Relay, 12VDC, 10A @ 240V, 8 Pins, DPDT

  • Item # 24EN67
  • Mfr. Model # 24EN67
Single Function Timing Relay, 12VDC, 10A @ 240V, 8 Pins, DPDT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dayton’s Time Delay Relay features an Interval On function with an adjustable timing range of 1.8-180 seconds, 12V DC input voltage and 10A DPDT output contacts, utilizing an 8 pin octal socket.
Show More Close
 

Technical Specifications

Item # 24EN67
Mfr. Model # 24EN67
UNSPSC #39121519
Catalog Page 223
Shipping Weight 0.25 lbs
Country of Origin USA *
Item - Relay Single Function Timing Relay
Function - Timing Relay Interval On
Coil Volts 12VDC
AC Contact Rating - Relay 10A @ 240V
DC Contact Rating - Relay 10A @ 30V
Base Type - Plug In Relay Octal
Number of Pins - Relay 8
Mounting - Relay Plug In
Contact Form - Relay DPDT
Power Consumption - Relay 2.0W
Adjustment Method - Timer Potentiometer
Min. Time Setting - Timer 1.80 sec.
Max. Time Setting - Timer 3 min.
Status Indicator None
Contact Material Silver Nickel
Body Height - Relay 2.90"
Body Width - Relay 2.40"
Body Depth - Relay 1.70"
Overall Height - Relay 3.10"
Electrical Connection Socket
Socket 5X852, 1EGP3, 1EGP5
Hz - Electrical 50 Hz, 60 Hz
Standards UR, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions