Check Availability
  • DAYTON 

    Simplex Control Panel Motor/Pump Control Box, 120/208/240V, 15 to 20 Amps

  • Item # 2PZG5
  • Mfr. Model # 2PZG5
Simplex Control Panel Motor/Pump Control Box, 120/208/240V, 15 to 20 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ideal for pump control in residential, industrial, and commercial applications, this DAYTON motor/pump control box can operate in a 3-float system. When all floats are in the open or OFF position, the panel is inactive. As the liquid level changes and closes the stop float, the panel remains inactive until the start float also closes. At this point the pump will start, providing the Hand/Off/Auto (HOA) switch is in the AUTOMATIC mode and the power is ON. The pump will remain ON until both the stop and start floats open (return to the OFF position). If the liquid level travels beyond both the stop and start floats and reaches the alarm float, the alarm activates. You can silence the alarm horn by moving the test/normal/silence switch to the silence position.
Show More Close
 

Technical Specifications

Item # 2PZG5
Mfr. Model # 2PZG5
UNSPSC #39121510
Catalog Page 2618
Shipping Weight 11.65 lbs
Country of Origin USA *
Item Motor/Pump Control Box
Type Simplex Control Panel
Phase 1
Voltage 120/208/240
Amps 15 to 20
Enclosure Type NEMA 4X
Height (In.) 8
Width (In.) 8
Depth (In.) 4
Mounting Wall
Standards UL 508A
Includes Mechanical Float Switches, Magnetic Motor Contactor, Circuit Breaker, Control Circuit Protection, High Level Alarm with Test-Normal-Silence Switch, Auxiliary Alarm Contacts, Terminal Blocks
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.