Check Availability
  • DAYTON 

    Sheet and Panel Truck, 1500 lb. Load Capacity, (2) Fixed and (2) Swivel Caster Wheel Type

  • Item # 30F041
  • Mfr. Model # 30F041
Sheet and Panel Truck, 1500 lb. Load Capacity, (2) Fixed and (2) Swivel Caster Wheel Type
Qty
  • Web Price
    $368.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 30F041
Mfr. Model # 30F041
UNSPSC #24101505
Shipping Weight 92.0 lbs
Country of Origin Taiwan *
Item Sheet and Panel Truck
Load Capacity 1500 lb.
Overall Length 54"
Overall Width 16-1/4"
Overall Height 35"
Caster Material Phenolic
Caster Type (2) Fixed and (2) Swivel
Caster Width 2"
Finish Gray Powder Coated
Includes 2 Uprights
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms