Check Availability
  • DAYTON 

    Sheet and Panel Truck, 2400 lb. Load Capacity, (2) Fixed and (2) Swivel Caster Wheel Type

  • Item # 30F026
  • Mfr. Model # 30F026
Sheet and Panel Truck, 2400 lb. Load Capacity, (2) Fixed and (2) Swivel Caster Wheel Type
Qty
  • Web Price
    $515.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30F026
Mfr. Model # 30F026
UNSPSC #24101505
Shipping Weight 85.0 lbs
Country of Origin Taiwan *
Item Sheet and Panel Truck
Load Capacity 2400 lb.
Overall Length 38-1/2"
Overall Width 27-1/2"
Overall Height 33-3/4"
Caster Material Polyurethane
Caster Type (2) Fixed and (2) Swivel
Caster Width 2"
Finish Plastic Vinyl Coat
Includes 3 Uprights
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms