Check Availability
  • DAYTON 

    Sheet and Panel Truck, 2400 lb. Load Capacity, (2) Fixed and (2) Swivel Caster Wheel Type

  • Item # 30F024
  • Mfr. Model # 30F024
Sheet and Panel Truck, 2400 lb. Load Capacity, (2) Fixed and (2) Swivel Caster Wheel Type
Qty
  • Web Price
    $470.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 30F024
Mfr. Model # 30F024
UNSPSC #24101505
Catalog Page 1172
Shipping Weight 83.0 lbs
Country of Origin Taiwan *
Item Sheet and Panel Truck
Load Capacity 2400 lb.
Overall Length 38-1/2"
Overall Width 27-1/2"
Overall Height 34-3/4"
Caster Material Phenolic
Caster Type (2) Fixed and (2) Swivel
Caster Width 2"
Finish Plastic Vinyl Coat
Includes 3 Uprights
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms