This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Sheet and Panel Truck, 2400 lb. Load Capacity, (4) Swivel Caster Wheel Type

  • Item # 30F023
  • Mfr. Model # 30F023
Sheet and Panel Truck, 2400 lb. Load Capacity, (4) Swivel Caster Wheel Type

See alternate products available online.

Technical Specifications

Item # 30F023
Mfr. Model # 30F023
UNSPSC #24101505
Shipping Weight 81.0 lbs
Country of Origin Taiwan *
Item Sheet and Panel Truck
Load Capacity 2400 lb.
Overall Length 38-1/2"
Overall Width 27-1/2"-
Overall Height 33-3/4"
Caster Material Phenolic
Caster Type (4) Swivel
Caster Width 2"
Finish Plastic Vinyl Coat
Includes 3 Uprights
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms