Check Availability
Shackle,Round Pin,6500 lb.,dia. 3/4 In.
  • DAYTON 

    Shackle,Round Pin,6500 lb.,dia. 3/4 In.

  • Item # 3DPC2
  • Mfr. Model # 3DPC2
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Bolt, Nut, and Cotter Shackles
• Galvanized per ASTM A153 Forged, heat-treated steel body and load pin; pin is also tempered for added strength Steel shackles exceed, alloy shackles meet Federal RR-C271D standards
Heavy-duty shackles provide a secure, semipermanent connection. The micro alloy load pin provides a higher working load limit than similar-sized shackles, so smaller shackles can carry the same load as many larger-sized shackles. Marked with size and working load limit (WLL), in tons.
Show More Close
 

Technical Specifications

Item # 3DPC2
Mfr. Model # 3DPC2
UNSPSC #31162803
Catalog Page 1067
Shipping Weight 1.6 lbs
Country of Origin China *
Item Shackle
Pin Style Round
Working Load Limit 6500 lb.
Width Between Eyes 1-1/16"
Pin Dia. 3/4"
Body Size 5/8"
Body Material Carbon Steel
Finish Galvanized
Pin Material Forged Steel
Standards RR-C271D

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.