Check Availability
Shackle,Round Pin,3000 lb.,dia. 1/2 In.
  • DAYTON 

    Shackle,Round Pin,3000 lb.,dia. 1/2 In.

  • Item # 2MWP3
  • Mfr. Model # 2MWP3
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 2MWP3
Mfr. Model # 2MWP3
UNSPSC #31162803
Catalog Page 1067
Shipping Weight 0.5 lbs
Country of Origin China *
Item Shackle
Pin Style Round
Working Load Limit 3000 lb.
Width Between Eyes 3/4"
Pin Dia. 1/2"
Body Size 7/16"
Body Material Carbon Steel
Finish Galvanized
Pin Material Forged Steel
Standards RR-C271D

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.