Check Availability
  • DAYTON 

    Shackle,Round Pin,1000 lb.,dia. 5/16 In.

  • Item # 2MWN9
  • Mfr. Model # 2MWN9
Shackle,Round Pin,1000 lb.,dia. 5/16 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MWN9
Mfr. Model # 2MWN9
UNSPSC #31162803
Catalog Page 1067
Shipping Weight 0.1 lbs
Country of Origin China *
Item Shackle
Pin Style Round
Working Load Limit 1000 lb.
Width Between Eyes 15/32"
Pin Dia. 5/16"
Body Size 1/4"
Body Material Carbon Steel
Finish Galvanized
Pin Material Forged Steel
Standards RR-C271D
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close