Check Availability
  • DAYTON 

    Cable, 1/4" Outside Dia., 304 Stainless Steel

  • Item # 1DLD5
  • Mfr. Model # 1DLD5
Cable, 1/4" Outside Dia., 304 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DLD5
Mfr. Model # 1DLD5
UNSPSC #31151705
Catalog Page 1086
Shipping Weight 11.0 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 7 x 19
Cable Size 1/4"
Outside Dia. 1/4"
Length 100 ft.
Working Load Limit 1280 lb.
Standards US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
Includes Thimble Eye on One End, Safety-Fused on Other End
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms