Check Availability
  • DAYTON 

    SS Cable,1/16 In,100 Ft,96 Lb Capacity

  • Item # 1DLD1
  • Mfr. Model # 1DLD1
SS Cable,1/16 In,100 Ft,96 Lb Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DLD1
Mfr. Model # 1DLD1
UNSPSC #31151705
Catalog Page 1086
Shipping Weight 1.0 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coating Material None
Strand Type 7 x 7
Cable Size 1/16"
Outside Dia. 1/16"
Length 100 ft.
Working Load Limit 96 lb.
Standards US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
Includes Thimble Eye on One End, Safety-Fused on Other End
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms