Check Availability
  • DAYTON 

    Cable, 3/8" Outside Dia., 304 Stainless Steel

  • Item # 1DLC9
  • Mfr. Model # 1DLC9
Cable, 3/8" Outside Dia., 304 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DLC9
Mfr. Model # 1DLC9
UNSPSC #31151705
Shipping Weight 35.9 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Coating Material None
Strand Type 7 x 19
Cable Size 3/8"
Outside Dia. 3/8"
Length 150 ft.
Working Load Limit 2400 lb.
Spool Width 6"
Standards US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms