Check Availability
  • DAYTON 

    Round Motor Run Capacitor,80 Microfarad Rating,440VAC Voltage

  • Item # 2MEJ1
  • Mfr. Model # 2MEJ1
Round Motor Run Capacitor,80 Microfarad Rating,440VAC Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a temperature range of -40° to 185°F, this hermetically sealed capacitor improves the electrical performance of motors, air conditioners, and refrigeration equipment. PCB-free and RoHS-compliant, it features an aluminum case with a steel cover and 1⁄4 male quick-connect terminals with plastic insulators. It's protected to 10,000 AFC.
Show More Close
 

Technical Specifications

Item # 2MEJ1
Mfr. Model # 2MEJ1
UNSPSC #39121521
Catalog Page 66
Shipping Weight 0.91 lbs
Country of Origin China *
Motor Capacitor Type Motor Run Capacitor
Microfarad Rating 80
Capacitor Voltage 440VAC
Hz 60/50
Capacitor Shape Round
Diameter 2-3/8"
Case Height 4-3/4"
Overall Height 5-1/4"
Overall Width 2-3/8"
Terminal Type 1/4" Male Quick-Connect
Temp. Range -40 Degrees to 70 Degrees C
Case Material Aluminum
Cover Material Steel
Standards cULs Recognized (E136401)
* This product's country of origin is subject to change

Alternate Search Terms