Check Availability
  • DAYTON 

    Round Motor Run Capacitor,10 Microfarad Rating,440VAC Voltage

  • Item # 23L573
  • Mfr. Model # 23L573
Round Motor Run Capacitor,10 Microfarad Rating,440VAC Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L573
Mfr. Model # 23L573
UNSPSC #32121501
Shipping Weight 0.3 lbs
Country of Origin South Korea *
Motor Capacitor Type Motor Run Capacitor
Microfarad Rating 10
Capacitor Voltage 440VAC
Hz 60
Capacitor Shape Round
Diameter 1-3/4"
Case Height 2-9/16"
Overall Height 3-1/16"
Overall Width 1-3/4"
Terminal Type 1/4" Male Quick-Connect
Temp. Range -25 Degrees to 80 Degrees C
Case Material Plastic
Standards cULs Recognized
* This product's country of origin is subject to change

Compliance and Restrictions