Check Availability
  • DAYTON 

    Round In-Line Blower, 22 In, Less Dr Pkg

  • Item # 5TCN0
  • Mfr. Model # 5TCN0
Round In-Line Blower, 22 In, Less Dr Pkg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep air moving in commercial and industrial facilities with this tubular, centrifugal blower. It can help to supply air in general clean air applications, and can also be used to exhaust fumes. Use in installations with straight-through airflow in ducted systems. The blower consists of continuously welded, steel housing with polyester gray coating. Inlet and outlet flanges help to provide added strength and rigidity. It also features a spark-resistant aluminum wheel and rub ring, qualifying as AMCA Type B spark resistant. Includes motor cover. For non-ducted installations, optional guards (available separately) can be attached to keep personnel and equipment protected. For ease of installation, eight mounting brackets are welded on the blower along with four mounting supports, providing a universal mounting system.
Show More Close
 

Technical Specifications

Item # 5TCN0
Mfr. Model # 5TCN0
UNSPSC #40101601
Shipping Weight 354.0 lbs
Country of Origin USA *
Item Inline Duct Blower
Type Less Drive Package
Wheel Diameter 22"
Drive Type Belt Drive
CFM Range 3836 to 9188 @ 0.0" SP
RPM Range 818 to 1670
Maximum Inlet Temp. 200 Deg F
Motor HP Range 3/4 to 7 1/2
Bearing Type Self-aligning Pillowblock
Height 56-1/4"
Width 30-1/2"
Maximum Depth 35-1/2"
Inlet Diameter 36-3/8"
Outlet Diameter 36-3/8"
Mounting Position Horizontal or Vertical
Housing Material Steel
Finish Gray Polyester Coating
Wheel Type Backward Inclined
Wheel Material Aluminum
Shaft Dia. 1-7/16"
Speed Control No
Includes Type B Spark Resistance Construction
Agency Compliance AMCA Sound and Air, UL/cUL 705
* This product's country of origin is subject to change

Welcome Sign In