Check Availability
  • DAYTON 

    Replacement Fan Blade

  • Item # 4ZA66
  • Mfr. Model # 4ZA66
Replacement Fan Blade
Qty
  • Web Price
    $229.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZA66
Mfr. Model # 4ZA66
UNSPSC #40101603
Shipping Weight 12.69 lbs
Country of Origin USA *
Item Replacement Propeller
Propeller Dia. (In.) 36
Bore Dia. (In.) 5/8
Number of Blades 4
RPM 850
Drive Type Direct
Blade Material Galvanized Steel
For Use With 3C675F, 4B052F, and 6LY24
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In