Check Availability
  • DAYTON 

    Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 11

  • Item # 5X853
  • Mfr. Model # 5X853
Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5X853
Mfr. Model # 5X853
UNSPSC #39121547
Catalog Page 216
Shipping Weight 0.2 lbs
Country of Origin China *
Item Relay Socket
Socket Type Standard
Socket Style Square
Number of Pins 11
Contact Rating 15A @ 300VAC
Voltage 300VAC
Mounting DIN Rail/Surface
Socket Code C
Terminals Screw
Length 3.15"
Width 1.70"
Depth 1.03"
Standards E84694
* This product's country of origin is subject to change

Compliance and Restrictions