Check Availability
  • DAYTON 

    Relay Socket, Socket Type: Standard, Socket Style: Octal, Number of Pins: 8

  • Item # 5X852
  • Mfr. Model # 5X852
Relay Socket, Socket Type: Standard, Socket Style: Octal, Number of Pins: 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5X852
Mfr. Model # 5X852
UNSPSC #39121547
Catalog Page 216
Shipping Weight 0.09 lbs
Country of Origin China *
Item - Relay Relay Socket
Socket Type - Relay Standard
Base Style - Relay Socket Octal
Number of Pins - Relay 8
Contact Form - Relay Socket DPDT
Contact Rating - Relay Socket 15A @ 300VAC, 10A @ 600VAC
Mounting - Relay DIN Rail, Surface
Socket Code - Relay A
Electrical Connection - Relay Socket Screw
Height - Relay Socket 0.97"
Width - Relay Socket 1.60"
Depth - Relay Socket 2.12"
Status Indicator None
Color Gray
Standards E84694
* This product's country of origin is subject to change

Welcome Sign In