Check Availability
  • DAYTON 

    Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 14

  • Item # 2A584
  • Mfr. Model # 2A584
Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2A584
Mfr. Model # 2A584
UNSPSC #39121547
Catalog Page 216
Shipping Weight 0.1 lbs
Country of Origin China *
Item Relay Socket
Socket Type Standard
Socket Style Square
Number of Pins 14
Contact Rating 10A @ 300VAC
Voltage 300VAC
Mounting DIN Rail/Surface
Socket Code G
Terminals Screw
Length 2.50"
Width 1.19"
Depth 1.00"
Standards E84694
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.