Check Availability
  • DAYTON 

    Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 8

  • Item # 2A583
  • Mfr. Model # 2A583
Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2A583
Mfr. Model # 2A583
UNSPSC #39121547
Shipping Weight 0.1 lbs
Country of Origin China *
Item Relay Socket
Socket Type Standard
Socket Style Square
Number of Pins 8
Contact Rating 10A @ 300VAC
Voltage 300VAC
Mounting PCB
Socket Code D
Terminals PCB
Length 1.15"
Width 0.85"
Depth 0.60"
Standards E84694
* This product's country of origin is subject to change

Compliance and Restrictions