Check Availability
  • DAYTON 

    Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 8

  • Item # 10E075
  • Mfr. Model # 10E075
Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10E075
Mfr. Model # 10E075
UNSPSC #39121547
Catalog Page 216
Shipping Weight 0.11 lbs
Country of Origin China *
Item Relay Socket
Socket Type Standard
Socket Style Square
Number of Pins 8
Contact Rating 10A @ 300VAC
Voltage 300VAC
Mounting DIN Rail/Surface
Socket Code D
Terminals Screw
Length 2.73"
Width 1.17"
Depth 1.02"
* This product's country of origin is subject to change

Compliance and Restrictions