Check Availability
  • DAYTON 

    Red Self-Dumping Hopper, 54.0 cu. ft., 2000 lb. Load Cap., 52" H X 69" L X 56-1/2" W

  • Item # 5PKH0
  • Mfr. Model # 5PKH0
Red Self-Dumping Hopper, 54.0 cu. ft., 2000 lb. Load Cap., 52" H X 69" L X 56-1/2" W
Qty
  • Web Price
    $1,417.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Front-Release Hoppers dump a minimum of 70° when activated. Full-length for easy entry and predrilled for caster. Red powder-coated finish on hopper, black base.
Show More Close
 

Technical Specifications

Item # 5PKH0
Mfr. Model # 5PKH0
UNSPSC #23152904
Catalog Page 1147
Shipping Weight 687.841 lbs
Country of Origin China *
Item Self-Dumping Hopper
Hopper Base Standard
Container Material - Hoppers and Cube Trucks Steel
Load Capacity - Hoppers and Cube Trucks 2000 lb.
Cubic Foot Capacity 54.0 cu. ft.
Overall Height 52"
Overall Length 69"
Overall Width 56-1/2"
Fork Pocket Height 2-1/2"
Fork Pocket Width 7-1/2"
Color - Hoppers and Cube Trucks Red
Dump Angle 70 Degrees
Finish Painted
Fork Pocket Depth 43"
Hopper Release Front Release
Cubic Yard Capacity 2.00 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions