Check Availability
  • DAYTON 

    Red Self-Dumping Hopper, 20.4 cu. ft., 2000 lb. Load Cap., 43" H X 61-1/2" L X 31-1/2" W

  • Item # 5PKG4
  • Mfr. Model # 5PKG4
Red Self-Dumping Hopper, 20.4 cu. ft., 2000 lb. Load Cap., 43" H X 61-1/2" L X 31-1/2" W
Qty
  • Web Price
    $965.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PKG4
Mfr. Model # 5PKG4
UNSPSC #23152904
Catalog Page 1147
Shipping Weight 440.0 lbs
Country of Origin China *
Item Self-Dumping Hopper
Hopper Base Standard
Container Material - Hoppers and Cube Trucks Steel
Load Capacity - Hoppers and Cube Trucks 2000 lb.
Cubic Foot Capacity 20.4 cu. ft.
Overall Height 43"
Overall Length 61-1/2"
Overall Width 31-1/2"
Fork Pocket Height 2-1/2"
Fork Pocket Width 7-1/2"
Color - Hoppers and Cube Trucks Red
Dump Angle 70 Degrees
Finish Painted
Fork Pocket Depth 43"
Hopper Release Front Release
Cubic Yard Capacity 0.75 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions