Check Availability
  • DAYTON 

    Red Self-Dumping Hopper, 8.1 cu. ft., 6000 lb. Load Cap., 38-1/4" H X 49-1/4" L X 26" W

  • Item # 5PKG1
  • Mfr. Model # 5PKG1
Red Self-Dumping Hopper, 8.1 cu. ft., 6000 lb. Load Cap., 38-1/4" H X 49-1/4" L X 26" W
Qty
  • Web Price
    $895.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PKG1
Mfr. Model # 5PKG1
UNSPSC #23152904
Catalog Page 1147
Shipping Weight 460.766 lbs
Country of Origin China *
Item Self-Dumping Hopper
Hopper Base Standard
Container Material - Hoppers and Cube Trucks Steel
Load Capacity - Hoppers and Cube Trucks 6000 lb.
Cubic Foot Capacity 8.1 cu. ft.
Overall Height 38-1/4"
Overall Length 49-1/4"
Overall Width 26"
Fork Pocket Height 2-1/2"
Fork Pocket Width 7-1/2"
Color - Hoppers and Cube Trucks Red
Dump Angle 70 Degrees
Finish Painted
Fork Pocket Depth 43"
Hopper Release Front Release
Cubic Yard Capacity 0.30 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close