Check Availability
  • DAYTON 

    Red Self-Dumping Hopper, 7.0 cu. ft., 6000 lb. Load Cap., 18-1/4" H X 46" L X 25" W

  • Item # 5PKF0
  • Mfr. Model # 5PKF0
Red Self-Dumping Hopper, 7.0 cu. ft., 6000 lb. Load Cap., 18-1/4" H X 46" L X 25" W
Qty
  • Web Price
    $903.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5PKF0
Mfr. Model # 5PKF0
UNSPSC #23152904
Catalog Page 1147
Shipping Weight 224.871 lbs
Country of Origin China *
Item Self-Dumping Hopper
Hopper Base Low Profile
Container Material - Hoppers and Cube Trucks Steel
Load Capacity - Hoppers and Cube Trucks 6000 lb.
Cubic Foot Capacity 7.0 cu. ft.
Overall Height 18-1/4"
Overall Length 46"
Overall Width 25"
Fork Pocket Height 2-1/2"
Fork Pocket Width 7-1/2"
Color - Hoppers and Cube Trucks Red
Dump Angle 90 Degrees
Finish Painted
Fork Pocket Depth 24"
Hopper Release Chain/Cable Release
Cubic Yard Capacity 0.25 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov