Check Availability
  • DAYTON 

    Rectangle Motor Run Capacitor,5 Microfarad Rating,440VAC Voltage

  • Item # 22F175
  • Mfr. Model # 22F175
Rectangle Motor Run Capacitor,5 Microfarad Rating,440VAC Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dry Motor Run Capacitors
• Temp. range: -40° to 85°C (-40° to 185°F)
Feature ABS case constructed with self-healing dielectric metalized polypropylene film, with 1/4" blade, quick-connect terminals, and metal tab mounting bracket. For use in blower, fan, and pump motors.
RoHS Compliant and UL Recognized.
Show More Close
 

Technical Specifications

Item # 22F175
Mfr. Model # 22F175
UNSPSC #32121501
Catalog Page 66
Shipping Weight 0.05 lbs
Country of Origin China *
Motor Capacitor Type Motor Run Capacitor
Microfarad Rating 5
Capacitor Voltage 440VAC
Hz 60/50
Capacitor Shape Rectangle
Case Height 1-3/8"
Overall Height 1-7/8"
Overall Width 1-7/16"
Overall Depth 7/8"
Terminal Type 1/4" Male Quick-Connect
Temp. Range -40 Degrees to 85 Degrees C
Case Material Plastic
For Use With Electric Motors
Standards cULs Recognized (E315415)
* This product's country of origin is subject to change

Compliance and Restrictions