Check Availability
  • DAYTON 

    Recoil Gasoline Portable Generator, 5000 Rated Watts, 9630 Surge Watts, 120VAC/240VAC

  • Item # 2ZRP8
  • Mfr. Model # 2ZRP8
Recoil Gasoline Portable Generator, 5000 Rated Watts, 9630 Surge Watts, 120VAC/240VAC
Qty
  • Web Price
    $2,305.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton® industrial portable generator features circuit breaker-protected outlets, low oil shut-off protection, and a quiet muffler to reduce engine noise. The maintenance-free, brushless alternator helps to provide high-quality power and extended life. The high-amp surge capacity is ideal for starting high amp tools. Generator also features low oil shut-off, hour meter, and idle control. Includes wheel kit. For outdoor use only.
Show More Close
 

Technical Specifications

Item # 2ZRP8
Mfr. Model # 2ZRP8
UNSPSC #26111604
Catalog Page 981
Shipping Weight 236.0 lbs
Country of Origin USA *
Item Portable Generator
Portable Generator Technology Conventional
Generator Fuel Type Gasoline
Generator Rated Watts 5000
Surge Watts 9630
Generator Engine Brand Honda
Generator Voltage 120VAC/240VAC
Generator Amps 41.7/20.8
Generator Starter Type Recoil
Generator Run Time @ 1/2 Load 11.4 hr.
Run Time @ Full Load 8.0 hr.
Generator Outlets 5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Locking Receptacle (1), L14-20R 120/240VAC Locking Receptacle (1)
Parallel Configuration Capable No
Engine Displacement 389cc
Engine HP 13.0
Sound Level dB 77.1
Fuel Tank Capacity 7.3 gal.
Wheel Kit Included Yes
Air Cleaner Type Foam
Low Oil Shut Down Yes
Engine Alternator Brushless
Circuit Breaker Yes
Full Power Switch No
Run Time Hour Meter Yes
Cylinder Material Cast Iron
Includes Idle Control, Voltmeter
Generator Mfr. Warranty Details 2 yr.
CARB Compliant Yes
Standards CSA
Generator Height 28"
Length 29"
Width 32"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Engines.

Show More Close
 

Alternate Search Terms