Check Availability
  • DAYTON 

    Ratchet Puller, 20/10 ft. Cable Length

  • Item # 3AY61
  • Mfr. Model # 3AY61
  • (1)
Ratchet Puller, 20/10 ft. Cable Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3AY61
Mfr. Model # 3AY61
UNSPSC #27111712
Catalog Page 1059
Shipping Weight 14.58 lbs
Country of Origin China *
Manual Cable Hoist/Puller Item Cable Ratchet Puller
Pull Capacity 1700/3400 lb.
Cable or Rope Length 20/10 ft.
Min. Between Hooks 17"
Cable or Rope Dia. 1/4"
Lever Length 24"
Hook Opening 7/8"
Ratchet Positive Locking
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov