Check Availability
  • DAYTON 

    Ratchet Puller, 1000/2000 lb. Lifting Capacity, 15 ft. Cable Length

  • Item # 3AY60
  • Mfr. Model # 3AY60
Ratchet Puller, 1000/2000 lb. Lifting Capacity, 15 ft. Cable Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This ratchet puller features positive locking ratchet teeth and a larger metal surface engaging the holding mechanism. The large ratchet diameter and high tooth count work together to permit accurate load positioning. Heat-treated, zinc-plated, drop-forged, steel latch hooks to resist corrosion. 3 corrosion-resistant latch hooks allow single- or double-line operation.
Show More Close
 

Technical Specifications

Item # 3AY60
Mfr. Model # 3AY60
UNSPSC #27111712
Catalog Page 1059
Shipping Weight 10.24 lbs
Country of Origin China *
Manual Cable Hoist/Puller Item Cable Ratchet Puller
Lifting Capacity 1000/2000 lb.
Pull Capacity 2000/4000 lb.
Cable or Rope Length 15 ft.
Min. Between Hooks 18"
Cable or Rope Dia. 3/16"
Finish Zinc Plated
Hook Opening 7/8"
Material Steel
Ratchet Positive Locking
Standards ASME B30.21
Includes Preformed Galvanized Aircraft Cable and Self-aligning Cable Guide that Minimizes Cable Wear and 3 Hooks
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov