Check Availability
  • DAYTON 

    Radial Arm Saw 10" and 12", 3400 No Load RPM, 0° to 45° Miter Capacity

  • Item # 49G998
  • Mfr. Model # 49G998
  • (1)
Radial Arm Saw 10" and 12", 3400 No Load RPM, 0° to 45° Miter Capacity
Qty
  • Web Price
    $3,650.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Dayton® Radial Arm Saw lets you perform accurate cross cutting, miter cutting, compound miter cutting, ripping, out-tipping, and in-ripping.
Show More Close
 

Technical Specifications

Item # 49G998
Mfr. Model # 49G998
UNSPSC #27112709
Shipping Weight 378.0 lbs
Country of Origin Taiwan *
Item Radial Arm Saw
Blade Dia. 10" and 12"
Motor HP 1
Voltage 115
Phase 1
Hz 60
Cutting Depth @ 90 Degrees 1-1/2"
Cutting Depth @ 45 Degrees 3/4"
Miter Capacity 0 Degrees to 45 Degrees
Bevel Capacity 0 Degrees , 45 Degrees , 90 Degrees
Rip Capacity 31-1/2"
Crosscut @ 45 Deg. W 11-3/4"
Corded/Cordless Corded
Crosscut @ 90 Deg. W 16-1/2"
No Load RPM 3400
Arbor Size 1"
Bevel Stops 3
Tool Weight 331 lb.
Features Automatic Blade Brake, Rigid Steel Floor Stand with Oversized Wood Table, Blade Guard, Depth of Cut Control Hand Wheel, Locking Levers are Positioned Above The Table for Easy, Safe Access, Easy to Read Rip Scale
Includes Floor Stand with Table, Automatic Blade Brake, Dust Port, Depth of Cut Control, Rip Scale, Overload Protection
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In