Check Availability
  • DAYTON 

    Press, Arbor, 3 Ton

  • Item # 1UH14
  • Mfr. Model # 1UH14
Press, Arbor, 3 Ton
Qty
  • Web Price
    $672.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

The ratcheting arbor press offers consistent force when broaching or pressing large items. It features a counterweight for rapid handle return and a quick ram advance via the side-mounted handwheel. Rotating table has 4 slots.
Show More Close
 

Technical Specifications

Item # 1UH14
Mfr. Model # 1UH14
UNSPSC #23161513
Shipping Weight 235.4 lbs
Country of Origin China *
Item Ratcheting Arbor Press
Force in Tons 3
Swing (In.) 13-1/4"
Table Work Surface (In.) 8 1/2 x 10"
Anvil Dia. Work Area (In.) 7-13/16
Range of Slot Widths (In.) 1 to 2
Max. Work Height (In.) 17-1/2"
Ram Dimensions (In.) 1-1/4 x 1-1/4"
Ram Hole Dia. x Depth (In.) 1/2 x 1"
Height (In.) 28"
Width (In.) 10"
Depth (In.) 22-1/4"
Base Size (In.) 10 x 21-1/4"
Construction Cast Iron
Features 4 Position Rotating Anvil, a magnetic insert to hold the punch.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov