Check Availability
  • DAYTON 

    Power Pack, For 16-1/2 In Upblast Exhaust

  • Item # 16D521
  • Mfr. Model # 16D521
Power Pack, For 16-1/2 In Upblast Exhaust
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Convert an existing Dayton® centrifugal upblast exhaust ventilator to an energy efficient, electronically commutated (EC) ventilator with a Dayton® upblast exhaust ventilator energy efficient power pack. The completely assembled motor package installs easily and reduces energy use and cost. It also features a variable-speed motor that includes a potentiometer dial mounted directly on the motor, eliminating the need for a speed control while allowing units to have a wide, customizable RPM range.
Show More Close
 

Technical Specifications

Item # 16D521
Mfr. Model # 16D521
UNSPSC #40101502
Shipping Weight 34.0 lbs
Country of Origin USA *
Item Energy Efficient Power Pack
HP 3/4
Voltage 115
Phase 1
Nameplate RPM 300-1140
Application To Convert an Existing Dayton Centrifugal Upblast Exhaust Ventilator to an Energy-Efficient, Variable Speed Direct-Drive Upblast Exhaust Ventilator
For Use With 3ATU2, 4HZ52-4HZ55, 4YY17, 5DVN0, 16D525
Includes Support Pan, Aluminum Backward-Inclined Wheel, Variable Speed UL Recognized Motor, Motor-Mounted Potentiometer for Speed Adjustment, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions