Check Availability
  • DAYTON 

    Power Attic Ventilator, 115 V, 1500 CFM

  • Item # 10N201
  • Mfr. Model # 10N201
Power Attic Ventilator, 115 V, 1500 CFM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This ventilator blends into most roof designs and saves energy costs by circulating air, cooling the attic, and reducing overall air conditioner strain. It features low sound levels for domestic or commercial applications.
Show More Close
 

Technical Specifications

Item # 10N201
Mfr. Model # 10N201
UNSPSC #40101502
Catalog Page 2968
Shipping Weight 21.85 lbs
Country of Origin China *
Item Attic Ventilator
Power Method - Roof Ventilators 120V
Mounting Location - Roof Ventilators Roof
Included with Ventilator Thermostat
Control Method - Roof Ventilators Automatic
Max. Attic Area (Sq.-Ft.) 2100
Item - Roof Ventilators Attic Ventilator
Hz 60
HP 1/6
Amps 2.3
Watts 285
CFM @ 0.000-In. SP 1500
RPM 1330
CFM @ 0.030-In. SP 1500
Free Air Intake Required (Sq.-Ft.) 5
Dome Dia. (In.) 24
Dome Material Weatherwood Steel
Thermostat Temp. (Deg. F) 60 to 120
Includes Thermostat, Thermally Protected Motor
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms