Check Availability
  • DAYTON 

    Pool Light

  • Item # 4RG62
  • Mfr. Model # 4RG62
Pool Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RG62
Mfr. Model # 4RG62
UNSPSC #39111606
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Pool Light
Pool Type Concrete and Vinyl
Housing Material Stainless Steel
Voltage 120
Watts 500
Hole Size 12 1/4 to 12 1/2
Includes Light, Lamp, 30-ft. Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms