Check Availability
  • DAYTON 

    Polypropylene Co Polymer Drum Pump Adapter

  • Item # 5UWH1
  • Mfr. Model # 5UWH1
Polypropylene Co Polymer Drum Pump Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adapter allows most pumps with 2" fine threads to be used with plastic drums having 2" coarse threads.
Show More Close
 

Technical Specifications

Item # 5UWH1
Mfr. Model # 5UWH1
UNSPSC #40151529
Catalog Page 2667
Shipping Weight 0.1 lbs
Country of Origin India *
Item Adapter
Length 3-1/4"
Adapter Material Polypropylene
Wetted Materials Polypropylene Co Polymer
For Use With Converts 2 In Coarse Threads on Plastic Drums to 2 In Fine Threads Allowing Most Pumps with 2 In Fine Threads To Be Used With Plastic Drums
Adapter Type 2" Coarse to Fine Thread
Adapter Dia. 2"
Height 1-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions