Check Availability
  • DAYTON 

    Pneumatic Planishing Hammer, 20 Gauge

  • Item # 45J340
  • Mfr. Model # 45J340
Pneumatic Planishing Hammer, 20 Gauge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Dayton®power hammer features quick-adjust anvil height and pressure.
Show More Close
 

Technical Specifications

Item # 45J340
Mfr. Model # 45J340
UNSPSC #23161513
Shipping Weight 54.0 lbs
Country of Origin China *
Item Pneumatic Planishing Hammer
Capacity of Mild Steel (Gauge) 20
Construction Cast Steel
Features Quick Adjust Anvil Height, Anvil Sizes: 1", 2" and 3" Radius, 50-100 Operating Air Pressure
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov